Standard Duty Receptacle W/ Ground, 3P/4W

Item #: 0706173

Cat #: 31-94243-K04

UPC: 784474610674

$ 1063.89 EA
Company wide:
20 in stock
Documents & Guides
Standard Duty Receptacle With Ground, Short Circuit Rating 10 KAMP, Ul, CSA, IEC, CE Listed, 3-Pole, 4-Wire, Wire Size: 4 To 2/0AWG, 150 Amp, 480V, Polyester, Blue, NEMA 3R, IP54 Rated

Overview

Standard Duty Receptacle With Ground, Short Circuit Rating 10 KAMP, Ul, CSA, IEC, CE Listed, 3-Pole, 4-Wire, Wire Size: 4 To 2/0AWG, 150 Amp, 480V, Polyester, Blue, NEMA 3R, IP54 Rated

At MELTRIC Corporation, our only business is electrical plugs and receptacles. We are focused on providing our customers with the best overall value by offering the safest, highest quality and most reliable plugs and receptacles, and by backing them with outstanding service and support.

Also known as: 784474610674, 31-94243-K04, MEL3194243K04

Specifications

Poles: 3
Color: Blue
Material: Polyester
Amps: 150
Poles: 3
Material: Polyester
Color: Blue
Amps: 150