Dr150a Inlet

Item #: 0706171

Cat #: 31-98243-K04

UPC: 784474610667

$ 623.83 EA
Company wide:
31 in stock
Documents & Guides
No Documents Available
Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 4 To 2/0 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 10 Kamp, Standard: Ul, Csa, Iec, Ce, Size: 4.45dia X 2.80in, Amperage Rating: 150amp, Voltage Rating: 480v, Material: Polyester, Color: Blue,

Overview

Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 4 To 2/0 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 10 Kamp, Standard: Ul, Csa, Iec, Ce, Size: 4.45dia X 2.80in, Amperage Rating: 150amp, Voltage Rating: 480v, Material: Polyester, Color: Blue,
Also known as: 784474610667, 31-98243-K04, MEL3198243K04

Specifications

No Specifications Available