Dr100a Inlet

Item #: 0706164

Cat #: 31-68242-K04

UPC: 784474613637

$ 293.21 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 10 To 2 Awg, Polarity 2 Pole, Ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Iec, Ce, Size: 3.62dia X 2.20in, Amperage Rating: 100amp, Voltage Rating: 480v, Material: Polyester, Color: Blue,

Overview

Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 10 To 2 Awg, Polarity 2 Pole, Ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Iec, Ce, Size: 3.62dia X 2.20in, Amperage Rating: 100amp, Voltage Rating: 480v, Material: Polyester, Color: Blue,
Also known as: 784474613637, 31-68242-K04, MEL3168242K04

Specifications

No Specifications Available