$ 910.24 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Receptacle, With Ground, Short Circuit Rating 10 Kamp, Standard: Ul, Csa, Iec, Ce, Number Of Poles: 2, Number Of Wires: 3, Wire Size: 4 To 2/0awg, Amperage Rating: 150amp, Voltage Rating: 480v, Material: Polyester, Color: Blue, NEMA Rating:NEMA 3r, Ip54/
Overview
Receptacle, With Ground, Short Circuit Rating 10 Kamp, Standard: Ul, Csa, Iec, Ce, Number Of Poles: 2, Number Of Wires: 3, Wire Size: 4 To 2/0awg, Amperage Rating: 150amp, Voltage Rating: 480v, Material: Polyester, Color: Blue, NEMA Rating:NEMA 3r, Ip54/
Also known as: 784474620802, 31-94242-K04, MEL3194242K04
Specifications
No Specifications Available