Push Button, 3-Position, Amber, Mushroom Head, 120VAC, Illuminated

Item #: 0706105

Cat #: 800T-FXMP16AA7

UPC: 781180237850

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, 3 Position, Momentary-Maintained-Maintained, 30mm, Mushroom Head, Illuminated, Amber, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, 3 Position, Momentary-Maintained-Maintained, 30mm, Mushroom Head, Illuminated, Amber, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 781180237850, 800T-FXMP16AA7, ALB800TFXMP16AA7

Specifications

Color: Amber
Size: 30 mm
Volts AC: 120
Type: 3-Position, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Amber
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Type: 3-Position, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4