1
more

30mm Iprox Clone, Ac, Uns 29mm Sn, No 2m Cbl
Item #: 0706099
Cat #: E59-M30C129C02-A1
UPC: 782116183777
$ 433.69 EA
Company wide:
0
in stock
Documents & Guides
30mm Iprox Clone, Ac, Uns 29mm Sn, No 2m Cbl
Overview
30mm Iprox Clone, Ac, Uns 29mm Sn, No 2m Cbl
Also known as: 782116183777, E59-M30C129C02-A1, CUTE59M30C129C02A1
Specifications
| Size: | 30 mm |
| Size: | 30 mm |