
White Lithium Grease Lubricant - 10oz Aerosol Can
Item #: 0705989
Cat #: 03080
UPC: 078254030807
$ 22.80 EA
Company wide:
16
in stock
Documents & Guides
White Lithium Grease Lubricant, Includes: (1) 10 oz Aerosol Spray Can
Overview
White Lithium Grease Lubricant, Includes: (1) 10 oz Aerosol Spray Can
Superior lubrication and durability in any weather or temperature. Perfect for use as a break-in lubricant for bearings or as a general purpose lubricant and corrosion inhibitor for tools, machinery and equipment.
Also known as: 078254030807, 03080, CRC03080
Specifications
| Type: | Lubricant, Lithium Battery |
| Size: | 16, 10, 10 oz |
| Color: | Off-White |
| Standards: | California Proposition 65 |
| Type: | Lubricant, Lithium Battery |
| Color: | Off-White |
| Size: | 16, 10, 10 oz |
| Standards: | California Proposition 65 |