3.000 In X 300 Ft (76.20 Mm X 191.44 M)

Item #: 0705988

Cat #: THT-21-434

UPC: 662820302858

$ 437.99 EA
Company wide:
0 in stock
Documents & Guides
3.000 In X 300 Ft (76.20 Mm X 191.44 M)

Overview

3.000 In X 300 Ft (76.20 Mm X 191.44 M)

Metallized Polyester (B-434) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

Also known as: 662820302858, THT-21-434, BRATHT21434

Specifications

Material: Polyester
Type: Label
Color: Silver
Standards: California Proposition 65
Material: Polyester
Color: Silver
Type: Label
Standards: California Proposition 65