Conduit Bushing, Threaded, 3-1/2", 150° C Rated, Thermoplastic

Item #: 0705915

Cat #: BBU350H

UPC: 781381321464

$ 15.57 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushings, Type: Threaded, Size: 3-1/2 Inch, Maximum Temperature Rating: 150º Celsius, Material: Thermoplastic

Overview

Conduit Bushings, Type: Threaded, Size: 3-1/2 Inch, Maximum Temperature Rating: 150º Celsius, Material: Thermoplastic
Also known as: 781381321464, BBU350H, APPBBU350H

Specifications

Diameter: 3 1/2 in
Material: Thermoplastic
Diameter: 3 1/2 in
Material: Thermoplastic