
Mechanical Lug, 2 Conductor, 1 Hole , 14 - 2/0 AWG, 1/4" Stud, Aluminum
Item #: 0705863
Cat #: K2A26U
UPC: 781810600054
Company wide:
0
in stock
Documents & Guides
Mechanical Lug, 2 Conductor, 1 Hole , 14 - 2/0 AWG, 1/4 Inch Stud, Aluminum/Tin Plated, CU/AL Rated
Overview
Mechanical Lug, 2 Conductor, 1 Hole , 14 - 2/0 AWG, 1/4 Inch Stud, Aluminum/Tin Plated, CU/AL Rated
These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance.
Also known as: 781810600054, K2A26U, BURK2A26U
Specifications
| Mounting: | 1-Hole |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 2/0 |
| Stud Size: | 1/4 in |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |
| Stud Size: | 1/4 in |
| Material: | Aluminum |
| Allowable Gauge Range: | 14 - 2/0 |