Dxn6 Inlet

Item #: 0705795

Cat #: 22-68043

UPC: 784474610971

$ 613.02 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Inlet, Enclosure Ip66/ip67, Wiring Capacity 10 To 4 Awg, Polarity 3 Pole, Ground, Application: Refineries, Silos, Hazardous Environment, Standard: Csa, Iec, Atex, Size: 3.07 Dia X 2.20in, Amperage Rating: 60amp, Voltage Rating: 480v, Material: Polyester,

Overview

Inlet, Enclosure Ip66/ip67, Wiring Capacity 10 To 4 Awg, Polarity 3 Pole, Ground, Application: Refineries, Silos, Hazardous Environment, Standard: Csa, Iec, Atex, Size: 3.07 Dia X 2.20in, Amperage Rating: 60amp, Voltage Rating: 480v, Material: Polyester,
Also known as: 784474610971, 22-68043, MEL2268043

Specifications

No Specifications Available