Aluminum Feeder Cable, (4) 2/0 AWG w/Ground, 600V

Item #: 0705790
Cat #: 2A4MCAWGRDX1000
UPC: 662927502373
$ 6.06 FT
Company wide:
3,055 in stock
Documents & Guides
(4) 2/0 AWG with (1) Ground, Aluminum, 600 Volts, Feeder Cable. No Jacket.

Overview

(4) 2/0 AWG with (1) Ground, Aluminum, 600 Volts, Feeder Cable. No Jacket.
Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.
Also known as: 662927502373, 2A4MCAWGRDX1000, 2 gauge 5 conductor copper feeder cable

Specifications

Length: 1000 ft, Cut to Length
Jacket: Aluminum
Gauge: 2/0
Volts AC: 600
Conductors: 4
Material: Aluminum
Length: 1000 ft, Cut to Length
Gauge: 2/0
Conductors: 4
Jacket: Aluminum
Volts AC: 600
Material: Aluminum

Customer Reviews

No reviews for this product
(0)