Meter Pack

Item #: 0705789

Cat #: 1MP4124RC

UPC: 782114990162

$ 3447.05 EA
Company wide:
0 in stock
Meter Pack, Ring Style Meter Socket Covers, 1-phase, 4 Meter Sockets, 125 Amp Socket Rating, 400 Amp Bus Rating, Copper Bus, Underground Incoming Feed, Does Not Include 5th Jaw, Requiresplug-on Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Pack, Ring Style Meter Socket Covers, 1-phase, 4 Meter Sockets, 125 Amp Socket Rating, 400 Amp Bus Rating, Copper Bus, Underground Incoming Feed, Does Not Include 5th Jaw, Requiresplug-on Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114990162, 1MP4124RC, CUT1MP4124RC

Specifications

Sockets: 4
Material: Copper
IP/NEMA Rating: NEMA 3R
Sockets: 4
IP/NEMA Rating: NEMA 3R
Material: Copper