Type Fdpw Fusible Panelboard Switch

Item #: 0705774

Cat #: FDPW327F

UPC: 786679783122

$ 22643.31 EA
Company wide:
0 in stock
Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 800 Amp, Branch, 240 Vac, T Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 800 Amp, Branch, 240 Vac, T Fuse Type
Also known as: 786679783122, FDPW327F, CUTFDPW327F

Specifications

Poles: 3
Length: 25 ft
Amps: 800
Interrupt Rating DC: 200
Poles: 3
Amps: 800
Length: 25 ft
Interrupt Rating DC: 200