
Conduit Body, Type T, 3-1/2", Form 7, Grayloy Iron
Item #: 0705771
Cat #: APPT97
UPC: 781381507165
$ 540.23 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type T, FM7, 3-1/2", Grayloy Iron.
Overview
Conduit Body, Type T, FM7, 3-1/2", Grayloy Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507165, APPT97
Specifications
| Family / Style: | Form 7 |
| Type: | Type T |
| Material: | Iron |
| Hub Diameter: | 3 1/2 in |
| Family / Style: | Form 7 |
| Material: | Iron |
| Type: | Type T |
| Hub Diameter: | 3 1/2 in |