Series C NEMA L-frame Molded Case Circuit Breaker

Item #: 0705758

Cat #: HLD2500

UPC: 786679042403

Call for price
Company wide:
0 in stock
Series C NEMA L-frame Molded Case Circuit Breaker, Type Hld, Cable In/cable Out,2-pole, 500 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA L-frame Molded Case Circuit Breaker, Type Hld, Cable In/cable Out,2-pole, 500 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679042403, HLD2500, CUTHLD2500

Specifications

Mounting: Panel
Amps: 250
Volts DC: 250
Poles: 2
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Amps: 250
Poles: 2