1/2 Form 7 Cover

Item #: 0705723

Cat #: PR170

UPC: 784011204595

$ 57.64 EA
Company wide:
2 in stock
Documents & Guides
Conduit Body Cover, Type: FM7, Size: 1/2 inch, Material: PVC Coated Iron.

Overview

Conduit Body Cover, Type: FM7, Size: 1/2 inch, Material: PVC Coated Iron.

PVC coated Form 7 conduit bodies covers are offered separately for convenient maintenance or installation when the replacement of entire bodies are not necessary.

Also known as: 784011204595, PR170, RRYPR170

Specifications

Diameter: 1/2 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1/2 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7