Combination Carbon Monoxide & Smoke Alarm

Item #: 0705702

Cat #: 900-0102-02

UPC: 784908010209

Company wide:
0 in stock
Documents & Guides
Combination Carbon Monoxide & Smoke Alarm, Battery Operated, Size: 5.75" Diameter, 1.70" Depth, Color: White, Includes: Voice Warning. *** Not California Title 24 Compliant ***

Overview

Combination Carbon Monoxide & Smoke Alarm, Battery Operated, Size: 5.75" Diameter, 1.70" Depth, Color: White, Includes: Voice Warning. *** Not California Title 24 Compliant ***

The Kidde KN-COSM-XTR-BA uses breakthrough technology to offer a fast response to real fires, including smoldering and fast-flaming, as well as protect you from carbon monoxide and dramatically reduce the chance of nuisance alarms. In addition, the Intelligent Alarm contains a voice warning that clearly states the present danger – smoke or carbon monoxide – and announces “FIRE!” or “WARNING! CARBON MONOXIDE!” The Intelligent Alarm combines the detection capabilities of an ionization smoke sensor – which is more likely to detect smaller, less visible fire particles, like those produced by flaming fires – with that of an electrochemical sensor, which is used to detect CO. Since carbon monoxide is present in all fires, having both detection chambers work together in one alarm is a breakthrough in the fire safety industry. When either sensor notices a potential hazard, it will communicate with the other. Depending on what is detected, the alarm will adjust its smoke sensitivity in order to better discriminate between a real hazard and a false one. This constant communication enhances the alarm’s overall performance in all fires, and significantly reduces the potential for a nuisance alarm. This alarm uses ionization sensing technology. Leading authorities recommend that both ionization and photoelectric smoke alarms be installed to help insure maximum detection of the various types of fires that can occur within the home. Ionization sensing alarms may detect invisible fire particles (associated with fast flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible fire particles (associated with slow smoldering fires) sooner than ionization alarms.

Also known as: 784908010209, 900-0102-02, KIDKNCOSMBA, battery powered combo, smoke detector

Specifications

Diameter: 5 3/4 in
Mounting: Surface
Color: White
Type: Battery Operated
Depth: 1.700 in
Diameter: 5 3/4 in
Color: White
Depth: 1.700 in
Mounting: Surface
Type: Battery Operated