Enclosure, NEMA 4X, Continuous Hinge, 36" x 36" x 12"
Item #: 0705546
Cat #: A36H3612SSLP3PT
UPC: 783510143183
$ 6363.53 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 36 x 36 x 12 Inch, Stainless Steel
Overview
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 36 x 36 x 12 Inch, Stainless Steel
These enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510143183, A36H3612SSLP3PT, HOFA36H3612SSLP3PT
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
- Remove door by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Material: | Stainless Steel |
| Width: | 36 in |
| Depth: | 12 in |
| Mounting: | Wall |
| Height: | 36 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 36 in |
| Mounting: | Wall |
| Standards: | Build America Buy America Compliant |
| Material: | Stainless Steel |
| Depth: | 12 in |
| Height: | 36 in |