Junction Box, 16 x 14 x 6 Inch, Steel
Item #: 0705410
Cat #: A1614CHFL
UPC: 783510148942
$ 450.40 EA
Company wide:
6
in stock
Documents & Guides
Junction Box, Continuous Hinge with 1/4-Turn Latch, NEMA 4, 16 x 14 x 6 Inch, Steel
Overview
Junction Box, Continuous Hinge with 1/4-Turn Latch, NEMA 4, 16 x 14 x 6 Inch, Steel
This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.
Also known as: 783510148942, A1614CHFL, HOFA1614CHFL
Features & Benefits
- Seams continuously welded and ground smooth
- Continuous hinge
- Bonding provision on door
- External welded-on mounting brackets for easy installation
- Oil-resistant gasket
- Quarter-turn slotted latches
- Seamless foam-in-place gasket
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Height: | 16 in |
| Mounting: | Surface |
| Depth: | 6 in |
| Width: | 14 in |
| Material: | Steel |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Mounting: | Surface |
| Width: | 14 in |
| Height: | 16 in |
| Depth: | 6 in |
| Material: | Steel |