Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 12 x 10 x 5"

Item #: 0705409

Cat #: A1210CHFL

UPC: 783510148850

$ 297.05 EA
Company wide:
0 in stock
Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 12 x 10 x 5 Inch, Steel With Gray Powder Coat Finish

Overview

Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 12 x 10 x 5 Inch, Steel With Gray Powder Coat Finish

This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.

Also known as: 783510148850, A1210CHFL, HOFA1210CHFL

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • External welded-on mounting brackets for easy installation
  • Oil-resistant gasket
  • Quarter-turn slotted latches
  • Seamless foam-in-place gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Height: 12 in
Depth: 5 in
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 12 in
Width: 10 in
IP/NEMA Rating: NEMA 4
Depth: 5 in
Material: Steel