Magnetic Field Sensor

Item #: 0705404

Cat #: 50FY41-6

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Field Sensor, NPN & PNP, N.O., Sensing Range: 2.5 mm, 4-Wire DC, 10-12V DC, Material: Polysulphone. IP67

Overview

Magnetic Field Sensor, NPN & PNP, N.O., Sensing Range: 2.5 mm, 4-Wire DC, 10-12V DC, Material: Polysulphone. IP67
Also known as: 50FY41-6, PEP50FY416

Specifications

Volts DC: 10, 12
Type: Detector
IP/NEMA Rating: IP67
Volts DC Range: 10 - 12
Volts DC: 10, 12
IP/NEMA Rating: IP67
Type: Detector
Volts DC Range: 10 - 12