Cable Tray, Divider Strip, 2"

Item #: 0705332

Cat #: COT54PG

UPC: 800388006263

$ 45.13 EA
Company wide:
0 in stock
Cable Tray, Divider Strip, 2 Inch, COT30, For cable separation within a single tray.

Overview

Cable Tray, Divider Strip, 2 Inch, COT30, For cable separation within a single tray.

Divider Strip

Also known as: 800388006263, COT54PG, CBFCOT54PG

Specifications

Length: 120 in
Depth: 2 in
Width: 5 in
Length: 120 in
Width: 5 in
Depth: 2 in