3 LT PAR30 Gimbal Ring Track Head Kit, White

Item #: 0705315

Cat #: TK316

UPC: 045923433160

Company wide:
0 in stock
Documents & Guides
3 Light - PAR30 - Gimbal Ring Track Kit - 4 Foot Track - White

Overview

3 Light - PAR30 - Gimbal Ring Track Kit - 4 Foot Track - White

Satco's TK316 75-watt PAR30 gimbal ring track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.

Also known as: 045923433160, TK316, SATTK316

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Material: Glass, Metal
Color: White
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Light Technology: Incandescent
Wattage: 75
Material: Glass, Metal
Standards: California Proposition 65