Panel For Enclosure, 72" x 72", Type 3R, 4, 4X, 12/13, Steel

Item #: 0705246

Cat #: A72P72G

UPC: 783510150334

$ 1403.12 EA
Company wide:
4 in stock
Panel For Enclosure, 72" x 72", Type 3R, 4, 4X, 12/13, Conductive Steel, Corrosion Resistant Coating

Overview

Panel For Enclosure, 72" x 72", Type 3R, 4, 4X, 12/13, Conductive Steel, Corrosion Resistant Coating

nVent HOFFMAN HOFA72P72G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510150334, A72P72G, HOFA72P72G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 72 in
Height: 72 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Width: 72 in
Material: Steel
Height: 72 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4