
Madison 2-60W MED CLSE TO CLG Gray
Item #: 0705206
Cat #: P3312-09
UPC: 785247131082
Call for price
Company wide:
0
in stock
Documents & Guides
The Madison collection features etched glass with transitional elements. Simplified vintage style. Two-light 15-3/4 in close-to-ceiling fixture. Brushed Nickel finish.
Overview
The Madison collection features etched glass with transitional elements. Simplified vintage style. Two-light 15-3/4 in close-to-ceiling fixture. Brushed Nickel finish.
Also known as: 785247131082, P3312-09, PROP331209
Specifications
| Type: | 2-Light, Close To Ceiling |
| Base: | Medium Screw (E26) |
| Color: | Brushed Nickel |
| Wattage: | 60 |
| Diameter: | 15 3/4 in |
| Standards: | California Proposition 65 |
| Type: | 2-Light, Close To Ceiling |
| Color: | Brushed Nickel |
| Diameter: | 15 3/4 in |
| Base: | Medium Screw (E26) |
| Wattage: | 60 |
| Standards: | California Proposition 65 |