30.5 Mm, Heavy-duty Push-pull Operator

Item #: 0705182

Cat #: 10250T580C53

UPC: 782113890869

$ 373.94 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Push-pull Operator, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac, With Legend

Overview

30.5 Mm, Heavy-duty Push-pull Operator, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac, With Legend
Also known as: 782113890869, 10250T580C53, CUT10250T580C53

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic