Almond Standard Wallplate Flush Mount

Item #: 0705163

Cat #: 40244-T

UPC: 078477341971

$ 2.49 EA
Clearance
Price good while supplies last
Company wide:
45 in stock
Documents & Guides
Wallplate, Telephone Jack, 1-Gang, Type 625B3, (2) 6P4C, Screw Terminals, Flush Mount, Color: Light Almond.

Overview

Wallplate, Telephone Jack, 1-Gang, Type 625B3, (2) 6P4C, Screw Terminals, Flush Mount, Color: Light Almond.

Standard Telephone Wall Jack, 6P4C x 6P4C, Screw Terminals, Light Almond

Also known as: 078477341971, 40244-T, LEV40244T

Specifications

Color: Light Almond
Mounting: Box
Gangs: 1
Number of Ports: 2
Connector Type: 6P4C
Color: Light Almond
Gangs: 1
Connector Type: 6P4C
Mounting: Box
Number of Ports: 2