Safety Switch, 400A, 2P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 0705137

Cat #: DH225FRK

UPC: 782114001981

$ 3550.77 EA
Company wide:
0 in stock
400 Amp, 2-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 3r

Overview

400 Amp, 2-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 3r
Also known as: 782114001981, DH225FRK, CUTDH225FRK, 400 amp 2 pole disconnect with neutral

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 400
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R