Ground Terminal Block, 8.2mm, 24-8 AWG

Item #: 0705088

Cat #: XBUT6PE

UPC: 782116904969

$ 11.09 EA
Company wide:
0 in stock
Documents & Guides
Ground Terminal Block, Screw Clamp. Color: V2 Green/Yellow. Size: 8 mm Block, 8.2 mm Spacing. Wire Size: 24 - 8 AWG. (Only Sold In Carton Quantity Of 50)

Overview

Ground Terminal Block, Screw Clamp. Color: V2 Green/Yellow. Size: 8 mm Block, 8.2 mm Spacing. Wire Size: 24 - 8 AWG. (Only Sold In Carton Quantity Of 50)

The ground terminal blocks have the same shape and pitch as the standard terminal block, in a green-yellow housing. They easily snap onto the DIN rail to make a reliable mechanical and electrical contact that meets all requirements of IEC 60- 947-7-2.

Also known as: 782116904969, XBUT6PE, CUTXBUT6PE

Specifications

Color: Green/Yellow
Mounting: DIN Rail
Type: Screw Clamp, Ground Block
Color: Green/Yellow
Type: Screw Clamp, Ground Block
Mounting: DIN Rail