Single-Channel Decorator Device Plate

Item #: 0704963

Cat #: DS4047R-DV

UPC: 786776081350

Company wide:
0 in stock
Steel, 1-Gang, Single Channel Decorate Device Plate, DS4000 Series. Size: 6" Length. Fog White. For 15A or 20A Duplex receptacles, or 106 style Data Frames.

Overview

Steel, 1-Gang, Single Channel Decorate Device Plate, DS4000 Series. Size: 6" Length. Fog White. For 15A or 20A Duplex receptacles, or 106 style Data Frames.

Installs 15A or 20A decorator style receptacles, GFCI and surge devices into DS4000 Series Raceway.

Also known as: 786776081350, DS4047R-DV, WMDDS4047RDV

Specifications

Length: 6 in
Color: Fog White
Material: Steel
Length: 6 in
Material: Steel
Color: Fog White