C-h E59-a30c125d01-c1 Misc

Item #: 0704923

Cat #: E59-A30C125D01-C1

UPC: 786685104690

$ 727.90 EA
Company wide:
0 in stock
Documents & Guides
C-h E59-a30c125d01-c1 30mm Analog Inductive Unsh 4-20ma 25mm Sn Micro

Overview

C-h E59-a30c125d01-c1 30mm Analog Inductive Unsh 4-20ma 25mm Sn Micro
Also known as: 786685104690, E59-A30C125D01-C1, CUTE59A30C125D01C1

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4