PIR WallSwt Occ Snsor 2 Rly 120/277V IV

Item #: 0704913

Cat #: PW-200-I

UPC: 754182919338

$ 131.53 EA
Company wide:
0 in stock
The PW-200 passive infrared (PIR ) wall switch sensor turns lights ON and OFF based on occupancy. It contains two relays for controlling two independent lighting loads or circuits, and a variety of features. (ivory)

Overview

The PW-200 passive infrared (PIR ) wall switch sensor turns lights ON and OFF based on occupancy. It contains two relays for controlling two independent lighting loads or circuits, and a variety of features. (ivory)
The PW-200 passive infrared (PIR ) wall switch sensor turns lights ON and OFF based on occupancy. It contains two relays for controlling two independent lighting loads or circuits, and a variety of features.
Also known as: 754182919338, PW-200-I, WATPW200I

Specifications

Mounting: Switch
Volts AC: 120, 277
Color: Ivory
Type: Passive Infrared (PIR)
Mounting: Switch
Color: Ivory
Volts AC: 120, 277
Type: Passive Infrared (PIR)

Customer Reviews

No reviews for this product
(0)