1
more

Rating Plug, 60A, 480VAC, 178-777 Trip Range, Spectra Series
Item #: 0704904
Cat #: SRPE60A60
UPC: 783164213089
Company wide:
0
in stock
Documents & Guides
Rating Plug, 60 Amp, 480 Volt AC, 178 - 777 Trip Range, Spectra Series
Overview
Rating Plug, 60 Amp, 480 Volt AC, 178 - 777 Trip Range, Spectra Series
All Spectra, Power Break, and Power Break II circuit breakers use UL listed interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug. SRPE60A6
Also known as: 783164213089, SRPE60A60, ABBSRPE60A60
Specifications
| Poles: | 3 |
| Volts AC: | 480 |
| Family / Style: | Spectra |
| Mounting: | Breaker |
| Amps: | 60 |
| Poles: | 3 |
| Family / Style: | Spectra |
| Amps: | 60 |
| Volts AC: | 480 |
| Mounting: | Breaker |