38 Piece Impact Ready Accessory Kit

Item #: 0704877

Cat #: DW2169

UPC: 885911013611

Company wide:
0 in stock
Documents & Guides
38 Piece Impact Ready Accessory Kit, Includes: (8) #2 Phillips 1" Insert Bits, (8) #2 Phillips 1" Drywall Insert Bits, (5) #2 Phillips 2" Power Bits, (8) #2 Phillips 1" Double Ended Insert Bits - Patented, (2) Nutdrivers: 1/4", 5/16", (1) 3/8" Socket Adap

Overview

38 Piece Impact Ready Accessory Kit, Includes: (8) #2 Phillips 1" Insert Bits, (8) #2 Phillips 1" Drywall Insert Bits, (5) #2 Phillips 2" Power Bits, (8) #2 Phillips 1" Double Ended Insert Bits - Patented, (2) Nutdrivers: 1/4", 5/16", (1) 3/8" Socket Adap

DeWALT® offers a variety of cordless drill bits and drill bit sets that stay sharp. They are great for wood, plastic, aluminum, and lite steel. DeWALT impact driver bits, drill driver bits and cordless drill bits are perfect for commercial, residential, and hobby applications. DeWALT drill bits are fast and easy to load, deliver strong performance and are a must-have for any professional contractor or residential handyman.

Also known as: 885911013611, DW2169, DEWDW2169

Specifications

Type: Impact Ready, Insert Bit, Nut Driver, Power Bit, Kit, Philips
Length: 2 in , 1 in
Type: Impact Ready, Insert Bit, Nut Driver, Power Bit, Kit, Philips
Length: 2 in , 1 in