7-1/4in 48teeth Atb Metal Cutting Blade

Item #: 0704874

Cat #: DWA7766

UPC: 028877301907

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 7-1/4in, Arbor Size: 5/8in / Universal, Number Of Teeth: 48, Tooth Grind: Atb, Kerf: 0.079in, Features: Unique Seated Tip Design Mimizes Tip Loss Through Braze Failure; Premium Carbide Resists Chipping From Impact And Maintains Acutting Edge Longer

Overview

Diameter: 7-1/4in, Arbor Size: 5/8in / Universal, Number Of Teeth: 48, Tooth Grind: Atb, Kerf: 0.079in, Features: Unique Seated Tip Design Mimizes Tip Loss Through Braze Failure; Premium Carbide Resists Chipping From Impact And Maintains Acutting Edge Longer

Crafted with 12% titanium carbide, DEWALT steel cutting metal cutting saw blades tackle tough metal cutting applications with ease. Modified ATB tooth geometry provides clean, burr-free cuts, and expansion slots dissipate heat, extending blade life. A Tri-foil braze boosts the strength of each tooth tip for extreme durability.

Also known as: 028877301907, DWA7766, DEWDWA7766

Features & Benefits

  • Unique seated tip design minimizes tip loss through braze failure
  • Premium carbide resists chipping from impact and maintains a cutting edge longer
  • Optimized ATB tooth grind gives a smooth cutting action, with best in class life and speed
  • Applications: ferrous metal cutting, steel stud, black pipe, channel and unistrut

Specifications

Type: Circular Saw Blade
Diameter: 7 1/4 in
Type: Circular Saw Blade
Diameter: 7 1/4 in