Tray Cable, Type TC-ER, 4/0-3 with Ground, PVC Jacket

Item #: 0704855

Cat #: A34003

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, 4/0-3 Stranded Copper with 4 AWG Ground, PVC Jacket

Overview

Tray Cable, Type TC-ER, 4/0-3 Stranded Copper with 4 AWG Ground, PVC Jacket

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: A34003, OMNA34003

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 3
Material: Copper
Gauge: 4/0 AWG
Jacket: PVC
Color: Black
Volts AC: 600