Relay, Reverse Phase Monitor, 190-500VAC Phase-Phase, 2W per Phase

Item #: 0704839

Cat #: 2532

UPC: 662917002579

Company wide:
0 in stock
Documents & Guides
Relay, Reverse Phase Monitor, 190 - 500 Volt AC Phase to Phase, 2 Watt per Phase, Single Pole Double Throw, 10 Amp Contacts Output, Energized on Correct Phase

Overview

Relay, Reverse Phase Monitor, 190 - 500 Volt AC Phase to Phase, 2 Watt per Phase, Single Pole Double Throw, 10 Amp Contacts Output, Energized on Correct Phase
Also known as: 662917002579, 2532, TMK2532

Specifications

Phase: 3
Amps: 10
Wattage: 2
Type: Phase Monitor
Phase: 3
Wattage: 2
Amps: 10
Type: Phase Monitor