6" Trim Baffle, Slope Ceiling, White

Item #: 0704825
Cat #: ERT4980WHT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
6" Baffle Trim, Slope Ceiling, Color: White Trim with White Baffle.

Overview

6" Baffle Trim, Slope Ceiling, Color: White Trim with White Baffle.
Cooper Lighting All-Pro Slope ceiling trim in white color has torsion spring construction to offer superior performance. Slope ceiling trim has a length of 6 inches and measures 8 Inch outer diameter x 5-1/4 Inch.
Also known as: ERT4980WHT, METERT4980WHT, motor helmet

Specifications

Type: Baffle, Trim
Color: White
Diameter: 6 in
Type: Baffle, Trim
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)