White Range Hood

Item #: 0704693

Cat #: 423601

UPC: 026715002283

Company wide:
0 in stock
Documents & Guides
Features: Rocker-type Fan And Light Switches, Washable Aluminum Filter, Polymeric Blade And Light Lens, Standard: Ul, Voltage Rating: 120v, Ampere Rating: 2a, Air Flow Rate: 190cfm, Size: 36 X 17 1/2 X 6in, Finish: White

Overview

Features: Rocker-type Fan And Light Switches, Washable Aluminum Filter, Polymeric Blade And Light Lens, Standard: Ul, Voltage Rating: 120v, Ampere Rating: 2a, Air Flow Rate: 190cfm, Size: 36 X 17 1/2 X 6in, Finish: White
Also known as: 026715002283, 423601, BRN423601

Specifications

CFM: 190
Color: White
CFM: 190
Color: White