Sign Ballast, Magnetic, T12/HO, 4 Lamp, 120V

Item #: 0704669

Cat #: MSB240620TP

UPC: 046135482052

Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Sign Ballast, Fluorescent, High Output, Rapid Start, 4-Lamp, Max Wattage: 304, 120 Volt, Lamp Type: T12HO, Note: Cold Weather Sylvania Part # 48205

Overview

Magnetic Sign Ballast, Fluorescent, High Output, Rapid Start, 4-Lamp, Max Wattage: 304, 120 Volt, Lamp Type: T12HO, Note: Cold Weather Sylvania Part # 48205
Also known as: 046135482052, MSB240620TP, SYLMSB240620TP

Specifications

Type: Rapid Start, High Output, Sign Magnetic
Volts AC: 120
Wattage: 300
Shape: T12 (Tubular)
Type: Rapid Start, High Output, Sign Magnetic
Wattage: 300
Volts AC: 120
Shape: T12 (Tubular)