Leather Protector Glove, Goatskin, 10", Size 9

Item #: 0704644

Cat #: ILPG10A/9

UPC:

Company wide:
0 in stock
Documents & Guides
Leather Protector Glove, Goatskin, 10" Length, Size 9

Overview

Leather Protector Glove, Goatskin, 10" Length, Size 9
Also known as: ILPG10A/9, SALILPG10A9

Specifications

Size: 9
Material: Goatskin
Type: Leather, Gloves
Length: 10 in
Size: 9
Type: Leather, Gloves
Material: Goatskin
Length: 10 in