Carbon Monoxide Alarm

Item #: 0704569

Cat #: GCO1B

UPC: 029054000453

Company wide:
0 in stock
Documents & Guides
Carbon Monoxide & Explosive Gas Alarm, 120V AC, Plug-In, Size: 3.10" High, 5.70" Wide, 2.50" Depth, Color: White, Includes: 9V Battery Back-Up.

Overview

Carbon Monoxide & Explosive Gas Alarm, 120V AC, Plug-In, Size: 3.10" High, 5.70" Wide, 2.50" Depth, Color: White, Includes: 9V Battery Back-Up.

DISCONTINUED

Also known as: 029054000453, GCO1B, BRKGCO1B

Specifications

Volts AC: 120
Mounting: Surface
Diameter: 5.700 in
Depth: 2 1/2 in
Color: White
Type: Battery Backup
Volts AC: 120
Diameter: 5.700 in
Color: White
Mounting: Surface
Depth: 2 1/2 in
Type: Battery Backup