This product has been discontinued.
1
more

Blank End Fitting, DS4000 Series, Fog White
Item #: 0704541
Cat #: DS4010B-DV
UPC: 786776081275
Company wide:
0
in stock
Discontinued
Documents & Guides
Steel, Blank End Fitting, DS4000 Series, Knockouts: (2) 3/4", 1". Fog White.
Overview
Steel, Blank End Fitting, DS4000 Series, Knockouts: (2) 3/4", 1". Fog White.
For closing open end of DS4000B Raceway Base. Has two 3/4" and 1" trade size KOs.
Also known as: 786776081275, DS4010B-DV, WMDDS4010BDV
Specifications
| Color: | White |
| Material: | Steel |
| Color: | White |
| Material: | Steel |