Ds4000 Internal Elbow

Item #: 0704537

Cat #: DS4017-DV

UPC: 786776081305

Company wide:
0 in stock

Overview

Wm Ds4017-dv Ds4000 Internal

90 degree full capacity divided internal elbow that provides a 2" (51mm) cable bend radius for fiber optic/UTP/STP installations. One pair of DS4001 Couplings included.

Also known as: 786776081305, DS4017-DV, WMDDS4017DV

Specifications

Color: Ivory
Material: Steel
Angle: 90°
Color: Ivory
Angle: 90°
Material: Steel