Raceway Cover, Steel, 5' Length, DS4000 Series, Fog White

Item #: 0704536

Cat #: DS4000C-DV

UPC: 786776081244

Company wide:
0 in stock

Overview

Steel, Cover, DS4000 Series. Size: 5' Length, .040" Thickness. Fog White.
Also known as: 786776081244, DS4000C-DV, WMDDS4000CDV

Specifications

Length: 5 ft
Color: White
Material: Steel
Length: 5 ft
Material: Steel
Color: White