30 Amp, 240 Volt Connector, Watertight *** Discontinued ***

Item #: 0704505

Cat #: 330MI6W

UPC: 078477130476

Company wide:
0 in stock
Documents & Guides
30 Amp, 240 Volt, IEC 309-1 & 309-2, 2P, 3W, North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-fused - Blue *** Discontinued ***

Overview

30 Amp, 240 Volt, IEC 309-1 & 309-2, 2P, 3W, North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-fused - Blue *** Discontinued ***

30 Amp, 240 Volt, IEC 309-1 & 309-2, 2P, 3W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Blue

Also known as: 078477130476, 330MI6W, LEV330MI6W

Specifications

Color: Blue
Type: Connector
Amps: 30
Volts AC: 240
Color: Blue
Amps: 30
Type: Connector
Volts AC: 240