2G DEV PLT 1 DUP 1 MOD FURN G

Item #: 0704480

Cat #: G4047WF

UPC: 786776041996

$ 32.73 EA
Company wide:
8 in stock
Includes one Pass and Seymour 20A Duplex Receptacle with 12" wire leads installed on bracket. Has combination twistout that can accept either one Modular Furniture adapter or two Keystone RJ45s. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Gray

Overview

Includes one Pass and Seymour 20A Duplex Receptacle with 12" wire leads installed on bracket. Has combination twistout that can accept either one Modular Furniture adapter or two Keystone RJ45s. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Gray
Also known as: 786776041996, G4047WF, WMDG4047WF

Specifications

Length: 5 1/8 in
Color: Gray
Material: Steel
Length: 5 1/8 in
Material: Steel
Color: Gray