500 XHHW Stranded Aluminum, 500' Reel

Item #: 0704479
Cat #: 500XHHWBKSTRALX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
500 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft. Reel.

Overview

500 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft. Reel.
Also known as: 500XHHWBKSTRALX500

Specifications

Length: 500 ft
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Gauge: 500
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Material: Aluminum
Gauge: 500
Color: Black
Conductors: 1
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)