400 XHHW- Stranded Black 500'

Item #: 0704477
Cat #: 400XHHWBKSTRCUX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
400 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft. Reel.

Overview

400 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft. Reel.
Also known as: 400XHHWBKSTRCUX500

Specifications

Length: 500 ft
Gauge: 400
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Color: Black
Conductors: 1
Jacket: XLPE
Gauge: 400
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)